Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Summit Appliance

Model # :WBB1962060

MPN #: SWC1966

Summit-2-Zone Wine Cellar W/Glass Door, 160 Bottle Capacity, 23-5/8" Wide

Product Description
Summit SWC1966 - 2-Zone Wine Cellar W/Glass Door, 160 Bottle Capacity, 23-5/8" Wide

Summit SWC1966 is a full-sized dual zone wine cellar designed for optimum wine storage with user-friendly convenience.

Sized at just under 24" wide and 27" deep, the SWC1966 can store up to 160 standard 750ml Bordeaux bottles on slide-out wooden shelves. The shelves can also be removed to best accommodate larger sized bottles. Two digital thermostats let you manage the temperature zones with ease and include an LED temperature display that can be shown in Celsius or Fahrenheit. The lower compartment is best suited for red wines stored between 55° and 72°F, while the upper zone is designed for white wine and champagne stored between 41° and 55°F. Recessed LED lighting offers an attractive touch. Additional features include a Sabbath mode setting, open door alarm, temperature memory function in case of power loss, and high temperature alarm for added protection.

The SWC1966 has a jet black cabinet and reversible stainless steel trimmed glass door that offers a full display of the interior. A sleek stainless steel handle completes the look, and a factory installed lock offers added security. This unit can be used freestanding or built-in with extra rear clearance. See the user manual for more information.

With its ideal size and handy features, the SWC1966 is an elegant yet affordable wine cellar for full storage needs.



Features:
  • Dual zone setup lets you separately store reds and whites at their ideal temperature
  • Factory installed lock provides security you can depend on
  • Electronic controls for precise temperature management of each section
  • Reversible stainless steel trimmed glass door with pro handle
  • Stores up to 160 Bordeaux bottles on classic wooden shelves
Lock Options:
  • Extra Keys
Exterior Options:
  • Left Hand Door Swing
  • Latch
PRICE
$2,499.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-5/8 in
Depth26-5/8 in
Height69-3/4 in
Weight187 lbs
Inside Height 231 in
Inside Depth 121 in
Freon1.91 oz
Inside Width 219-3/4 in
Inside Height 129-1/2 in
Inside Depth 221 in
Inside Width 119-3/4 in

Product Details

Body Color FamilyBlack
Wine Bottle HolderYes
LightYes
Bottle Capacity160 Bottles
Door SwingRHD
Defrost TypeAutomatic
Number of Shelves14
Manufacturers Part NumberSWC1966
Reversible DoorYes
Shelf MaterialWood
BrandSummit Appliance
TypeFull Sized Freestanding
ColorBlack
Amperage1.7 A
Capacity15.9 ft³
Door MaterialDouble Pane Tempered Glass
Voltage115 V AC/60 Hz V
DescriptionFull-sized Dual Zone Wine Cellar
Thermostat TypeDigital
Lock IncludedYes

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsETL-C, ETL