Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Summit Appliance

Model # :WBB1962061

MPN #: SWC1926

Summit-Single-Zone Wine Cellar W/Glass Door, 171 Bottle Capacity, 23-5/8" Wide

Product Description
Summit SWC1926 - Single-Zone Wine Cellar W/Glass Door, 171 Bottle Capacity, 23-5/8" Wide

Summit SWC1926 is a full-sized wine cellar designed for optimum wine storage with user-friendly convenience.

Sized at just under 24" wide and 27" deep, the SWC1926 can store up to 171 standard 750ml Bordeaux bottles on slide-out wooden shelves. The shelves can also be removed to best accommodate larger sized bottles. A digital thermostat makes it easy to adjust the temperature between 41°F and 72°F for red or white wine storage, with an LED temperature display that can be shown in Celsius or Fahrenheit. Recessed LED lighting offers an attractive touch. Additional features include a Sabbath mode setting, open door alarm, temperature memory function in case of power loss, and high temperature alarm for added protection.

The SWC1926 has a jet black cabinet and reversible stainless steel trimmed glass door that offers a full display of the interior. A sleek stainless steel handle completes the look, and a factory installed lock offers added security. This unit can be used freestanding or built-in with extra rear clearance. See the user manual for more information.

With its ideal size and handy features, the SWC1926 is an elegant yet affordable wine cellar for full storage needs. For this unit with a dual zone design, see the SWC1966.



Features:
  • Digital thermostat offers precise temperature control
  • Stores up to 171 Bordeaux bottles on classic wooden shelves
  • Factory installed lock provides security you can depend on
  • Reversible stainless steel trimmed glass door includes professional handle
Lock Options:
  • Extra Keys
Exterior Options:
  • Left Hand Door Swing
  • Latch
PRICE
$2,499.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-5/8 in
Depth26-5/8 in
Height69-3/4 in
Weight187 lbs
Interior Height60-1/2
Freon1.91 oz
Interior Depth21 in
Interior Width19-3/4 in

Product Details

Body Color FamilyBlack
Wine Bottle HolderYes
LightYes
Bottle Capacity171 Bottles
Door SwingRHD
Defrost TypeAutomatic
Number of Shelves15
Manufacturers Part NumberSWC1926
Reversible DoorYes
Shelf MaterialWood
BrandSummit Appliance
TypeFull Sized Freestanding
ColorBlack
Amperage1.7 A
Capacity14.3 ft³
Door MaterialDouble Pane Tempered Glass
Voltage115 V AC/60 Hz V
DescriptionFull-sized Wine Cellar
Thermostat TypeDigital
Lock IncludedYes
Refrigerant TypeR600a

Warranty

Warranty5 yr

Compliance & Certifications

Certifications"ETL-C, ETL"