Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Danby

Model # :WBB3133738

MPN #: DWC040A3BSSDD

Danby® Wine cooler, 38 Bottles Capacity

Product Description
The best way to cool and display your precious white and red wine collection is with Danby Designer's 4.0 cu. ft. fashionable and convenient wine cooler. This spacious wine fridge is ideal for kitchen organization and hosting in small spaces like an apartment, condo, or cottage! Cool up to 38 bottles of your favourite wines, which is the perfect alternative to storing your favourite brands in an overflowing refrigerator. This wine fridge is designed with two temperature-controlled zones which offer a cooling range of between 41°F – 64°F (5°C – 18°C). So, enjoy storing your white wine at one specific temperature and your reds and roses at another. The stylish stainless-steel frame and wire storage shelves add elegance to this unit. In addition, your cherished wine collection is illuminated by a chic white LED lighting system, which allows you to see precisely which bottle of wine you'll indulge in next. This esteemed appliance also features a full-length vertical door handle and comes with a reversible door swing allowing you to open it from the left or right-hand side.

Features:
  • Keep up to 38 bottles of chilled wine on hand
  • Two separate, independently controlled temperature zones for red and white storage
  • Suitable for red or white wines, set temperature between 41°F – 64°F (5°C-18°C)
  • Our frost-free, fan-forced cooling system provides a more consistent internal temperature than an automatic defrost system
  • A precise digital thermostat with an LED display allows the temperature to be accurately set and monitored through the door
  • The thermostat reverts to the last temperature setting after a power outage and includes temperature and door ajar alarms
  • Showcase lighting illuminates the cabinet with energy-efficient white LEDs
  • Stainless steel trimmed black wood shelves offer a contemporary look
  • Reversible door hinge that enables you to adjust it for left or right-handed opening
  • 18-month warranty on parts and labor with in-home service


PRICE
$945.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 in
Width19-2/5 in
Depth25 in
Height33-1/3 in
Weight94.3 lbs

Product Details

Body Color FamilyStainless Steel
LightY
Door SwingY
Adjustable ShelfY
Defrost TypeAutomatic/Frost Free
MaterialMetal
Number of Shelves6
Manufacturers Part NumberDWC040A3BSSDD
Reversible DoorY
BrandDanby
TypeFree-Standing Wine Cooler
Shelf TypeStainless Steel Trimmed Black Wood
ColorStainless Steel
Handle TypeFull Length Vertical Door Handle
Temperature Range41 - 64 °F
Capacity38 Bottle ft³
Number of Doors1
Voltage115 V
Thermostat TypeDigital
Refrigerant TypeR600A

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA Listed