Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Summit Appliance

Model # :WBB1962053

MPN #: SWC1875B

Summit-Wine Cellar W/Two Glass Doors, 118 Bottle Capacity, 23-5/8" Wide

Product Description
Summit SWC1875B - Wine Cellar W/Two Glass Doors, 118 Bottle Capacity, 23-5/8" Wide

Summit SWC1875B is a built-in capable two-zone wine cellar designed to store up to 118 bottles.

With an easy-fitting 24" footprint, the SWC1875B can be used built-in or freestanding and features two distinct temperature zones, each with its own reversible glass door. Store white and sparkling wine in the upper zone while preserving your reds below at a warmer temperature. Two digital thermostats let you set the proper conditions for your collection, with a digital readout in Fahrenheit or Celsius.

Inside, the SWC1875B includes fourteen slide-out wooden shelves to properly hold bottles. Recessed LED lighting offers an attractive display and a factory installed lock ensures the security of your collection. This model has a jet black cabinet with stainless steel trimmed glass doors. Professional chrome handles and a stainless steel kick plate complete the elegant look.

Features:
  • Full 118 bottle capacity
  • Chill white and sparkling wine while preserving red in two distinct temperature zones
  • Recessed LED lighting offers an elegant view of your collection
  • Digital controls ensure your wine is stored at its proper temperature
  • Flexible design allows built-in or freestanding use
Lock Options:
  • Extra Keys
Exterior Options:
  • Left Hand Door Swing
  • High/Low Temperature Warning Alarm
  • DL1 Temperature Logger
  • Latch
  • Probe Hole
PRICE
$2,549.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-5/8 in
Depth22-3/4 in
Height69-5/8 in
Weight191 lbs
Inside Height 231 in
Inside Depth 117-1/2 in
Freon3.8 oz
Inside Width 220 in
Inside Height 127-3/4 in
Inside Depth 217-1/2 in
Inside Width 120 in

Product Details

Body Color FamilyBlack
Wine Bottle HolderYes
LightYes
Bottle Capacity118 Bottles
Door SwingRHD
Defrost TypeAutomatic
Number of Shelves14
Manufacturers Part NumberSWC1875B
Reversible DoorYes
Shelf MaterialWood
BrandSummit Appliance
TypeBuilt In Capable
ColorBlack
Amperage2.8 A
Capacity11.9 ft³
Door MaterialDouble Pane Tempered Glass
Voltage115 V AC/60 Hz V
DescriptionBuilt-in Capable Two-Zone Wine Cellar
Thermostat TypeDigital
Lock IncludedYes
Refrigerant TypeR134a

Warranty

Warranty5 yr

Compliance & Certifications

Certifications"ETL-C, ETL"