Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Turbo Air

Model # :WBB237438

MPN #: TBC-95SD-N

Bottle Cooler 95"W - Stainless Steel

Product Description
Made using stainless steel for cleanliness and long life. Stainless steel louvers offer positive guided, forced air cooling that chills bottles on top first. Efficient refrigeration system offers oversized and balanced R-134A refrigeration. Refrigeration system features efficient evaporators and condensers. Height adjustable heavy duty polyethylene coated dividers are non-corrosive. High-density polyurethane insulation is CFC-free. Rugged built-in removable bottle cap opener and cap catcher. Side mount compressor allows easy access for servicing. Refrigerator offers 33 to 38°F temperature for ideal beverage preservation. Moves easily on 4" swivel casters. UL listed. NSF approved. ISO 9001 & CEC certified. 95"W x 26-5/16"D x 33-1/4"H Overall Dimensions.

FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US
PRICE
$5,879.00

1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19-1/2 in
Depth22 in
Height33-1/4 in
Cord Length9 ft

Product Details

Body Color FamilyBlack
LightNo
Number of Drawers4
Door SwingRHD
Voltage/Frequency115 V AC/60 Hz V
Adjustable ShelfNo
Defrost TypeManual
MaterialSteel
Number of Shelves6
Door Color FamilyBlack
Manufacturers Part NumberTBC-95SD-N
BrandTurbo Air
TypeBottle Cooler 95"W - Stainless Steel
Horsepower1/2 HP
ColorSteel
Amperage1.6 A
Capacity32 ft³
Number of Doors3
DescriptionHorizontal Bottle Cooler
Thermostat TypeDial
Refrigerant TypeR-134a

Warranty

Warranty5 Years Limited Manufacturer's