Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shinn Fu America

Model # :WBB3091225

MPN #: BH2125B

Shinn Fu America Hydraulic Shorty Side Pump Bottle Jack, 12 Ton

Product Description
These Automotive Hydraulic Bottle Jacks are designed to lift, not support, rated capacity loads consisting of one end of a vehicle. Immediately after lifting, the load must be supported by a pair of appropriately rated jack stands.

Features:
  • 12 Ton Capacity - 3" Stroke
  • Hydraulic system is protected from internal damage by a by-pass mechanism
  • Machined and polished cylinders with die-cut threads provide non-abrasive leak-free, durable performance
  • Fabricated from hard-cast steel with heat-treated critical stress areas
  • Unique cross-type forged release valve assures positive load control
  • Wide rugged base provides stability and strength
  • One Year Limited Warranty


PRICE
$99.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-3/8 in
Width6 in
Height11-1/8 in
Weight Capacity12 Ton
Weight13.8 lbs
Max Height11-1/8 in
Low Height6-1/4 in
Base Dimensions5-3/8 L x 6 W in

Product Details

ColorRed
Capacity12 Ton
MaterialHard Cast Steel
DescriptionShorty Side Pump
Manufacturers Part NumberBH2125B
BrandShinn Fu America

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsASME/ANSI, ANSI Z87.1, OSHA