Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




San Jamar

Model # :WBB1866821

MPN #: T8400TBL

San Jamar Smart Essence™ Electronic Roll Towel Dispenser, Classic Arctic Blue - T8400TBL

Product Description
Take control of your roll towel dispensing with Smart Essence™ by San Jamar. In addition to being able to dispense any brand of roll towel, this universal touchless electronic roll towel dispenser offers maximum flexibility. Dual modes allow you to choose towel out or sensor dispensing. Adjust your paper length as needed to an 8, 12 or 16" presentation. Program Smart Essence™ to dispense at a 1.5- or 3-second delay, or choose the no-delay setting for high-traffic areas. Best of all, these features come in an attractive, compact design with the longest battery life in the industry. Dimensions: 14-7/16" x 11-3/4" x 9-1/8". Capacity holds (1) 8" wide roll.

Features/Benefits:
  • Adjustable paper length (8", 12", 16")
  • Adjustable paper delay (0, 1.5, 3 seconds)
  • Compact, high capacity
  • Classic design
  • Durable, impact-resistant plastic construction


PRICE
$209.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-1/2 in
Depth12-1/4 in
Height9-3/4 in
Weight5 lbs

Product Details

ColorAcrtic Blue
Paper TypeNon-Perforated Roll
Style8" Roll
Mounting LocationWall Mount
MaterialPlastic
Package Quantity1
DescriptionElectronic Roll Towel Dispenser
Manufacturers Part NumberT8400TBL
BrandSan Jamar