Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB2095434

MPN #: BP3200

Drive Medical BP3200 Deluxe Automatic Blood Pressure Monitor, Wrist Model

Product Description
The lightweight Drive Medical Digital Blood Pressure Monitor unites professional accuracy with simplistic design to ensure taking daily blood pressure readings is easy and efficient. Features include a large LCD display that clearly reports blood pressure reading, in addition to a sophisticated memory recall function that can store up to 120 uses of data, which is ideal for two users. This advanced model easily takes measurements from the wrist, as opposed to the traditional upper arm cuff. The World Health Organization indicator allows you to compare your blood pressure results with the global standard, providing helpful context when evaluating results. The Digital Blood Pressure Monitor also measures pulse rate, can detect an irregular heartbeat, and preserves battery life with an auto-off function. A complimentary travel case is included for versatile daily use.

Features and Benefits
  • Professional accuracy with large, clear display screen and wrist cuff monitor
  • Memory recall function: records 60 uses per person, 120 total
  • Measures pulse rate and can detect an irregular heartbeat
  • Auto-off battery and complimentary travel case maximize use
  • Compares user results to World Health Organization standard

Product Specifications
  • Actual Product Weight: 0.75 lbs
  • Batteries: 2 - AAA
  • Battery Duration: 2 Months
  • Display Screen Size: 1.93" x 1.50"
  • Display Type: LCD
  • Operating Relative Humidity: 15-90 Percent
  • Operating Temperature: 50° to 104°F
  • Overall Product Height: 3.31"
  • Overall Product Length: 1.14"
  • Overall Product Width: 2.52"
  • Cuff Size: 5" - 8.5"
  • Primary Product Color: White
  • Primary Product Material: Plastic
  • Pulse Rate Accuracy Range: + / - 5 Percent
  • Pulse Rate Measurement Range: 30-180 bpm
  • Storage Temperature: -4° to 131°F
  • Warranty: 2 Year Limited
PRICE
$35.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.8 lbs
SizeAdult
Dimensions1.14L x 2.52W x 3.31H in
Cuff Circumference5" - 8.5"

Product Details

Memory120 Readings
TypeBlood Pressure Monitor
DisplayDigital
ColorWhite
Operating Temperature50° to 104°F
StyleWrist
Power Source2 x AAA Batteries
MaterialPlastic
DescriptionAutomatic Wrist Blood Pressure Monitor
Package Quantity1
Manufacturers Part NumberBP3200
BrandDrive Medical

Warranty

Warranty2 yr