Winco BR-25 Coffee Urn Brush - Pkg Qty 12
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | BR-25 |
| Package Quantity | 12 |
| Brand | Winco |
Related Products
Expanding the abilities of the AVS model, the CAVS eliminates the need for additional equipment. Completely self-contained (built-in air compressor), the CAVS is ready to perform out of the box, while saving money by reducing equipment requirements and offering greater flexibility of placement locations within your facility. We've simplified our design with the same high-quality components that have made our vacuum sealers the best in the industry. All that is needed to operate the CAVS is a press of a pedal and in a manner of seconds you have a tight, reliable vacuum package. Features: ...
Reversible dough sheeter. Hand operation for thickness control and foot pedal operation for carpet control. 0 to 1.9" adjustable cylinder, separation changes dough thickness. Hard chrome polished cylinders. Tables fold upright for storage and movement. Powerful 1hp motor. Sheets dough onto rolling pins to allow for transport of rolled dough to work area. Interlock switches protect oeprator from injury if safety guard is opened. Pivoting and removable arms. Convenient storage in base for rolling pins.
Foot-pedal activated gas-flush vacuum packaging at its finest. The AVN's 1/4" wide sealing element delivers a leak-proof seal from sensitive electronics to sterile medical devices, food to biotech applications, aerospace technology to scientific devices. External compressor required (6CFM@100PSI) With one touch of the pedal, the AVN flushes out oxygen and moisture using an inert gas of your choice. Then, the automated stainless steel nozzle retracts, and your products are sealed in seconds. Combine the AVN's precise automation with speed and extensive safety features, a faulty seal is no ...
Axis AX-S12 ULTRA - Meat Slicer, 12" Blade, Manual, Poly V-Belt Drive System Features: Sanitary anodized components One piece base with no crevices to avoid any build-up of bacteria Easy to maintain – economical service and repair with a long life belt Knife runs at 300 rpm for optimal performance, to avoid product heating and stressing Steel motor pulley Thermo-protection to avoid motor burning Microswitch protection on cover blade; blade will stop when microswitch loses its contact Wide stainless steel product holder providing sanitary requirements as it comes into contact with any food ...
Reversible dough sheeter. Hand operation for thickness and foot pedal operation for left to right carpet control. 0 to 1.9" adjustable cylinder, separation changes dough thickness. Hard chrome polished cylinders. Tables fold upright for storage and movement. Powerful 3/4hp motor. Sheets dough onto rolling pins to allow for transport of rolled dough to a work area. Interlock switches protect operator from injury if safety guard is opened. pivoting and removable arms. Convenient storage in base for rolling pins.