Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Axis

Model # :WBB217813

MPN #: AX-VB3

Axis Vertical Broiler - 3 Burner

Product Description
Features:
  • All heavy-duty stainless steel AISI 304 construction for hygiene
  • Unitized base provides a strong and reliable professional appliance
  • 3 Burner Broilers are shipped with gas orifices in both Natural Gas and LP Gas
  • Heating elements are constructed of infrared burners and can be operated individually
  • Electric motor positioned at the top of the unit away from any fats
  • If the flame extinguishes, the thermo-elements will cut any gas flow
  • Individual burner controls and removable drip trays are furnished
  • With our unique E-Z slide dual-rail system, the operator can broil the meats closer or further from the heat source; as well angled
  • 120 volt cord and plug required for motor rotation
  • ETL and NSF approved
  • Warranty: One year parts and labor
FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US
PRICE
$1,940.00

1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22 in
Width18 in
Height39 in

Product Details

Voltage110 V
MaterialStainless Steel
Description3 Burner
ColorSilver
Manufacturers Part NumberAX-VB3
BTU34140
BrandAxis