- All heavy-duty stainless steel AISI 304 construction for hygiene
- Unitized base provides a strong and reliable professional appliance
- 4 Burner Broilers are shipped with gas orifices in both Natural Gas and LP Gas
- Heating elements are constructed of infrared burners and can be operated individually
- Electric motor positioned at the top of the unit away from any fats
- If the flame extinguishes, the thermo-elements will cut any gas flow
- Individual burner controls and removable drip trays are furnished
- With our unique E-Z slide dual-rail system, the operator can broil the meats closer or further from the heat source; as well angled
- 120 volt cord and plug required for motor rotation
- ETL and NSF approved
- Warranty: One year parts and labor
Axis Vertical Broiler - 4 Burner
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,305.00
1
1
Free Shipping Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 18 in |
| Height | 45 in |
Product Details
| Voltage | 110 V |
| Material | Stainless Steel |
| Description | 4 Burner |
| Color | Silver |
| Manufacturers Part Number | AX-VB4 |
| BTU | 44382 |
| Brand | Axis |