Panasonic® NE-1064F, 0.8 Cu. Ft. 1000 Watt All Stainless Steel Commercial Microwave
Write a Review
|
Questions & Answers (0)
Product Description
Panasonic® Commercial Microwave
1000 Watt Stainless Steel Microwave 0.8 Cubic Foot Capacity
Commercial microwave oven is ideal for commercial kitchen environments that require quick, efficient reheating of food. Panasonic® commercial microwave fits one half-size 6 tall steam table pan with cover. See-through oven door for viewing of contents. Easy grip door handle offers fast and durable door opening. 1000 watt microwave features bottom energy feed. 0.8 cubic foot capacity. NSF approved. UL listed.
1000 Watt Stainless Steel Microwave 0.8 Cubic Foot Capacity
Commercial microwave oven is ideal for commercial kitchen environments that require quick, efficient reheating of food. Panasonic® commercial microwave fits one half-size 6 tall steam table pan with cover. See-through oven door for viewing of contents. Easy grip door handle offers fast and durable door opening. 1000 watt microwave features bottom energy feed. 0.8 cubic foot capacity. NSF approved. UL listed.
PRICE
$639.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 16-1/2 in |
| Height | 12 in |
| Compartment Width | 13 in |
| Compartment Depth | 13 in |
| Compartment Height | 8-1/16 in |
| Cord Length | 5-7/16 ft |
Product Details
| Plug | NEMA 5-15 |
| Body Material | Stainless Steel |
| Material | Stainless Steel |
| Manufacturers Part Number | NE-1064F |
| Timer | 99 Minutes, 99 Seconds |
| Brand | Panasonic |
| Digital | Yes |
| Color | Silver |
| Amperage | 13.4 A |
| Handle Type | Grab Handle |
| Cabinet Material | Stainless Steel |
| Capacity | 0.8 ft³ |
| Door Material | Stainless Steel |
| Voltage | 120 V |
| Description | Commercial Microwave |
| Watts | 1000 W |
| Control Type | Keypad |
Warranty
| Warranty | 1 Year or 18,000 Cycles |
Compliance & Certifications
| Certifications | NSF, UL |