The Whynter 120 Can Stainless Steel Beverage Refrigerator with internal fan evenly distributes air for consistent temperatures from top to bottom.
Whynter BR-130SB - Beverage Refrigerator, Stainless Steel, Internal Fan, 120 Cans Capacity, 33"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$505.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Depth | 18-1/2 in |
| Height | 33 in |
| Cord Length | 5 Feet ft |
Product Details
| Light | Yes |
| Refrigerant | R134A |
| Door Swing | RHD |
| Adjustable Shelf | Yes |
| Wattage | 85 W |
| Reversible | Yes |
| Defrost Type | Manual |
| Material | Stainless Steel, Glass |
| Number of Shelves | 5 |
| Manufacturers Part Number | BR-130SB |
| Shelf Material | Wire |
| Brand | Whynter |
| Color | Silver |
| Amperage | 1.3 A |
| Temperature Range | 30 To 65 °F |
| Capacity | 3.1 ft³ |
| Door Material | Stainless Steel, Glass |
| Number of Doors | 1 |
| Voltage | 115 V |
| Description | Beverage Refrigerator |
| Thermostat Type | Mechanical |
| Cooling Type | Compressor |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| Certifications | ETL |