Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Turbo Air

Model # :WBB237401

MPN #: TSR-72GSD-N

Turbo Air Glass Door Refrigerator, 3 Sections, 72 Cu. Ft. Steel

Product Description
New Maximum Series - Glass Door Refrigerator - 3 Door

Made using stainless steel interior and exterior with double pane glass doors. Glass doors feature heat reflecting, thermal insulating film. Includes height adjustable heavy duty polyethylene coated wire shelves. High-density polyurethane insulation is CFC-free. Digital temperature control system provides precise and constant temperature control. High tech monitor beeps if the door had been opened for more than 5 minutes. Doors feature easy grip handles and magnetic door gaskets. Efficient refrigeration system offers oversized and balanced R-134A refrigeration. Includes efficient evaporators and condensers. Automatic evaporator fan motor delays help increase the life of the compressor. Bottom mount compressor allows easy access for service. Refrigerator offers 34 to 39°F temperature for food preservation. Interior has fluorescent lighting. Moves easily on 4" swivel casters; half are locking casters. Power Cord length includes 7 feet. UL listed. NSF approved. CEC certified. 82"W x 30-13/16"D x 78-1/8"H Overall Dimensions.

FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US
PRICE
$13,125.00

1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width82 in
Depth30-13/16 in
Height78-1/8 in
Cord Length7 ft

Product Details

Horsepower2/3 HP
ColorSilver
Amperage11 A
Door TypeGlass
Hertz60 Hz
Capacity72 ft³
Voltage115 V
Number of Doors3
Number of Shelves9
MaterialStainless Steel
Manufacturers Part NumberTSR-72GSD-N
BrandTurbo Air

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsNSF