Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Danby

Model # :WBB3133710

MPN #: DBC026A1BSSDB

Danby® Beverage Center, 1 Glass Door, 2.6 Cu.Ft Capacity

Product Description
Hosting a get-together is an ideal way to connect with your family and friends especially with this fashionable beverage centre to help fulfil your entertainment needs. This chic unit is second to none when it comes to keeping your drinks as cool and refreshing as can be. The appliance offers a generous 2.6 cubic feet (123 litres) of cooling and storage space and can hold up to 95 (355 ml) beverage cans on three adjustable black-wire shelves. Your drinks are kept cool and beautifully illuminated by an interior blue LED-lighting system which is designed to produce light not heat. The manual thermostat allows you to easily program and maintain the internal temperature anywhere between 43°F and 57°F (6°C and 14°C). This is a reversible model which enables you to adjust the door swing for either left or right-handed opening. This beverage centre also features a towel bar door handle and comes with an 12-month warranty on parts and labor with convenient carry-in service.

Features:
  • 2.6 cu. ft. beverage centre stores up to 95 soda cans (12 oz /355 ml)
  • Temperature ranges 43°F – 57°F (6°C – 15°C)
  • Superior Fan forced cooling maintains a consistent internal temperature throughout the cabinet
  • Easy access mechanical thermostat
  • Blue LED interior lighting showcases the contents
  • Customize for your space with reversible door hinge for left or right hand opening
  • Tempered glass door with stainless steel trim
  • Customized storage with 3 adjustable shelves
  • 12-month warranty on parts and labor with carry-in service


PRICE
$439.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-2/3 in
Width17-1/2 in
Depth19-2/3 in
Height26-4/5 in
Weight54.6 lbs

Product Details

Body Color FamilyStainless Steel
LightY
Door SwingY
Adjustable ShelfY
Defrost TypeCycle Defrost
MaterialMetal
Number of Shelves3
Manufacturers Part NumberDBC026A1BSSDB
Reversible DoorY
BrandDanby
TypeFree-Standing Beverage Center
Shelf TypeAdjustable Black-Wire
ColorStainless Steel
Handle TypeRecessed Handle (Side Pocket Handle)
Temperature Range43 - 57 °F
Capacity2.6 ft³
Number of Doors1
Voltage115 V
Thermostat TypeMechanical
Refrigerant TypeR600A

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA Listed