Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Braeside Displays

Model # :WBB2374199

MPN #: HP-2432-BS

Braeside Displays HP-2432-BS Countertop Sneeze Guard, Acrylic 23-1/2"W x 30-1/4"H - Pkg Qty 2

Product Description
Countertop Sneeze Guard, Protective Barrier Safety Shield, with Side Walls helps protect employees who work closely with the public by providing a physical barrier to help block the spread of germs and infectious disease. This sneeze guard shield is made from durable, clear acrylic plastic, and mounts easily to any countertop, sales counter or cash register area with the included mounting tape. The bottom cut-out provides convenient pass-through for transactions and document exchanges. This clear acrylic infection control shield is ideal for receptionists, bank tellers, pharmacists, customer service and cashiers.

Features:
  • Dimensions, Side Panels: 8"w x 30.25"h
  • Dimensions, Cut-Out: 11"w x 8"h
  • Finish: Clear
  • Orientation: Vertical
  • Simple assembly, no tools required
  • Free-standing, portable design
  • Easy to clean and disinfect
  • Designed and manufactured in the USA
PRICE
$219.90  Sold in packages of 2 / $109.95 ea

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-1/2 in
Height30-1/4 in
Thickness1/6 in

Product Details

Assembly RequiredYes
TypeFree Standing
MaterialAcrylic
Package Quantity2
ColorClear
Manufacturers Part NumberHP-2432-BS
BrandBraeside Displays