Brass Showerhead - 2-1/2" Face - 1.8 gpm - Shiny Chrome Finish
Kissler Rainflurry Brass Shower Head, 2-1/2" Dia., 1.8 GPM - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$203.70 Sold in packages of 6 / $33.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Connection Size | 1/2 in |
Product Details
| Flow Rate | 1.8 |
| Type | Shower Head |
| Number of Showerheads | Single |
| Color | Silver |
| Series | Rainflurry |
| Style | Shower Head |
| Mounting Location | Wall |
| Material | Brass, Plastic |
| Connection Style | FIP |
| Manufacturers Part Number | 76-0109 |
| Brand | Kissler |
Compliance & Certifications
| ADA Compliant | No |