Hoses
Related Products
Industry best 90-Day Warranty. BluBird® rubber lead-in hose is ideal for connecting supply lines, hose reels, compressors and other system components. These shorter length hoses prevent vibration from moving parts which may cause leaks or loosening of connections. 100% rubber hose offers heavy duty, lightweight, and abrasion resistance while withstanding extreme weather. It also helps keep the supply hose on the ground and helps prevent a tripping hazard in work area. BluBird® rubber hose maintains integrity even under extreme weather conditions while remain flexible from -50° F ...
Eagle EA3/8X50-B, Hybri-Flex 3/8" x 50' Hybrid Polymer Air Hose, 1/4" MNPT, 300 PSI Replace worn out hoses with our extremely durable and high quality Air/Water Hose. Works Great With All Brands Of Hose Reels Features: Hybri-Flex Air Hose Durable like rubber, light weight like PVC Kink Resistant Pays out smoothly, resists tangling 300 PSI Rating Compatible with many air compressors & air tools Flexible Down To -40°F Suitable for contractors & service trucks in all climates Heavy Duty Bend Restrictors Limits wear & tear at connectors Non-Marking Won't leave scuffs or smears on ...
In the dynamic realm of pneumatic hoses, where performance meets resilience, BluBird® stands out with its 1/2" x 300' Bulk Rubber Air Hose. Tailored explicitly for the diverse demands of the automotive, construction, and industrial sectors, this hose has been meticulously crafted to ensure efficiency and durability, making it an indispensable tool for professionals undertaking tasks like removing lug nuts, using nail guns, or inflating tires. BluBird®'s commitment to delivering unmatched quality is evident in this air hose, which is backed by an impressive 10-year limited warranty. Such ...
In the realm of pneumatic hoses, BluBird® introduces its 1/4" x 300' Bulk Rubber Air Hose, a synthesis of world-class engineering and pioneering craftsmanship, tailored to the intricate requirements of the automotive, construction, and industrial sectors. Recognized as the quintessential choice for tasks as varied as removing lug nuts, driving nail guns, and inflating tires, this hose is testament to the brand's commitment to excellence and innovation. The BluBird® Bulk Air Hose, in its essence, embodies unmatched quality and longevity. A result of meticulous design and rigorous testing, ...
BluBird® Industries presents the 3/4" x 15' Rubber Air Hose, designed for the demanding needs of professionals in automotive, construction, and industrial applications. This premium rubber air hose, weighing 40% less than standard hoses, offers ease of handling without sacrificing durability. Engineered with high-strength polyester woven reinforcement and solid brass fittings, this hose is built to withstand a 300 PSI working pressure, ensuring superior performance in high-pressure tasks. With its flexibility ranging from -50°F to +190°F, the BluBird® rubber air hose excels ...