Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bunn

Model # :WBB430222

MPN #: 34600.0006

Brewwise® Dual Thermofresh® DBC® Brewer, 120/208V Flk

Product Description
BrewWISE® Brewing System with ThermoFresh® Servers
  • Brews 16.3 to 18.9 gallons (61.7 to 71.5 litres) of perfect coffee per hour.
  • Stores individual coffee recipes so operator can easily brew many varieties.
  • Coffee extraction controlled with pre-infusion and pulse brew, digital temperature control, and large sprayhead; coffee strength controlled with variable by-pass.
  • Easy pulse interface allows automatic programming of pulse routine.
  • Operate any combination of BrewWISE® equipment error-free with wireless brewer-grinder interface through the Smart Funnel®.
  • SplashGard® funnel and optional funnel locks help improve safety.
  • Black and stainless models available.
  • ThermoFresh® servers are vacuum insulated to keep coffee hot and fresh for hours. (SOLD SEPARATELY)
  • Create coffee recipe cards with custom recipes, ad cards with messages that display on the brewer LCD, and dedicated funnels for special coffees with the BrewWISE® Recipe Writer using your PC (Windows® compatible).

Electrical: Brewer is 3-wires plus ground service rated 120/208V or 120/240V, single phase, 60Hz. (The cord does not come with the machine it has to be hardwired by an electrician)
Plumbing: 20-90 psi (138-621 kPa). Machine supplied with 3/8" male flare fitting. Tank capacity: 10.6 gallons (40.1 L)
Other: Based upon incoming water temp of 60°F (140°F rise).Models listed as 120/208V or 120/240V must be connected to 208V or 240V electrical service respectively. Please refer to the installation manual.

PRICE
$3,189.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21-4/5 in
Depth20-1/5 in
Height35-5/7 in

Product Details

Capacity16.3 gal/hr
Voltage208 V
Watts5700 W
Manufacturers Part Number34600.0006
Amperage27.4 A
Water Fill TypePlumbed
Power Cord AttachedNo
BrandBunn

Compliance & Certifications

CertificationsUL Listed, NSF