Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bunn

Model # :WBB430132

MPN #: 20900.0011

Dual® Brewer With Portable Server, Dual,120/240V 3S Mech Sf

Product Description
Dual Coffee Brewer
  • Brews 16.3 to 18.9 gallons (61.7 to 71.5 litres) of perfect coffee per hour.
  • Brews 1/2, 1, or 1-1/2 gallon (1.9, 3.8 and 5.7 litre) batches.
  • Adjustable bypass ensures perfect coffee regardless of batch size.
  • Hot water faucet does not affect brew level.
  • Electronic timer ensures fast set up and accurate brew levels.
  • Electronic grinder interface instructs grinder on exact amount of coffee for selected brew batch size.
  • 1.5GPR portable server (included) has a patented Safety-Fresh® brewthrough lid with vapor seal and spill protection.
  • SplashGard® funnel deflects hot liquids away from the hand.
  • International electrical configurations available.

Electrical: 120/208V or 120/240V models require 3-wires plus ground service rated 120/208V or 120/240V, single phase, 60 Hz.
Plumbing: 20-90 psi (138-621 kPa). Supplied with 1/4" male flare fittings. Tank capacity: 8.4 gallons (31.8 L)
Other: Based upon incoming water temp of 60°F (140°F rise).Models listed as 120/208V or 120/240V must be connected to 208V or 240V electrical service respectively. Please refer to the installation manual.

PRICE
$3,025.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth19-1/3 in
Height29-1/3 in

Product Details

Capacity18.9 gal./hr
Voltage240 V
Watts6890 W
Manufacturers Part Number20900.0011
Amperage29 A
Water Fill TypePlumbed
Power Cord AttachedNo
BrandBunn

Compliance & Certifications

CertificationsUL Listed, NSF