- Easy-to-use, battery-operated base spreader has fast actuator speeds for safe and efficient lifting
- Low-profile base legs slide easily under furniture
- Controls are easy to operate between lifts
- Six-point cradle for maximum flexibility and safety
- Shown with optional gait training arms for MDS700EL
Medline Battery Powered Patient Lift, 700 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$5,399.00
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 700 lb |
| Base Height | Powered adjustable base in |
| Size | Bariatric |
| Boom Height | Adjustable boom in |
| Base Clearance | Low-profile base |
Product Details
| Type | Patient Lift |
| Color | White |
| Casters | Locking casters |
| Style | Powered Base |
| Material | Steel |
| Description | Bariatric powered patient lift for safe patient handling |
| Package Quantity | 1 Each |
| Manufacturers Part Number | MDS700EL |
| Cradle Points | 6-Point |
| Design | Bariatric powered lift |
| Brand | Medline |