Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Briggs & Stratton

Model # :WBB3192513

MPN #: 31R977-0054-G1

Briggs & Stratton® EX Series, Vertical Shaft Engine, 501cc, 17-1/2 HP

Product Description
Briggs & Stratton® Engines are designed to deliver reliable and efficient power for a wide range of outdoor applications. These engines are built with high-quality materials and advanced engineering to ensure long-lasting performance and dependability.

Features:
  • Dura-Bore™ cast iron cylinder sleeve for extended life
  • Float carburetor for consistent easy starting
  • 500cc Displacement: Balances power and efficiency effectively
  • Heavy Cast Iron Flywheel: Helps maintain engine speed and smooth operation
  • EPA compliant: Which means it meets all stringent environmental standards, ensuring reduced emissions and a cleaner running engine


PRICE
$1,075.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Shaft TypeVertical
Horsepower17-1/2
MaterialCast Iron
Displacement501 in³
ColorBlack
Start TypeElectric/Alternator
Engine TypeVertical
BrandBriggs & Stratton

Compliance & Certifications

Emission RatingEPA