Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Swisher

Model # :WBB3182162

MPN #: FC11544BS

Swisher® Briggs & Stratton Trailmower, 44" Deck, 11.5 HP

Product Description
If you have a large area of grass to mow, you need a Swisher® Trailmower! The Swisher® 11.5 HP (344cc) Trailmower is designed to dramatically reduce your mowing time. The Trailmower can easily attach to your lawn tractor or ATV and act as a wing mower, doubling your cutting width. It boasts a 44 in. cutting deck with rear discharge, two G6 Gator commercial mulching blades and convenient single-point cutting height adjustment of 1.5-4.5 in. The easy left-to-right adjustable offset hitch is great for mowing ditches or under low hanging trees. This mower features rugged, heavy steel construction and wider tires for better flotation and stability, as well as exclusive bumper rollers that protect against damage to your trees and shrubs. The Trailmower is the ultimate time saver! Made in the USA of US & global parts. Not for sale in California. The Trailmower is designed to produce a quality finish cut on lawns, golf courses, etc. It is not intended to clear brush or cut saplings.

Features:
  • Briggs & Stratton recoil start engine
  • Heavy duty 11 gauge 44 in. tow-behind cutting deck
  • Operating blade engage / disengage controls
  • Universal articulating hitch with left to right adjustable offset
  • 1 Year warranty


PRICE
$3,239.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight247 lbs
Min Cutting Height1-1/2 in
Rear Wheel Size15 x 6 x 6 in
Max Cutting Height4-1/2 in
Deck Size44 in

Product Details

Number of Blades2
Batteries IncludedNo
Start TypeRecoil
Mulching OptionYes
Manufacturers Part NumberFC11544BS
Engine/Motor TypeGas
BrandSwisher
TypeLawn Mower
Horsepower11.5 HP
Bagging OptionNo
Self PropelledNo
StyleTrailmower
Fuel Tank Capacity0.7 gal
Recommended Oil TypeSAE 30
Deck Positions7
Fuel TypeGasoline
Engine Displacement344 cm³
Engine SeriesPowerbuilt

Warranty

Warranty1 yr

Compliance & Certifications

California Emission CompliantNo