Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Swisher

Model # :WBB2232424

MPN #: RC14544CPKA

Swisher RC14544CPKA 14.5 HP 44 Deck Rough-Cut Trailmower W/Kawasaki Engine

Product Description
If you have a large overgrown pasture, you need the Swisher 44" Trailcutter. This mower easily attaches to your ATV or UTV and is the ultimate time saver for large jobs. This mower will cut brush up to 3" in diameter. It features a powerful 14.5 HP (603cc) electric start Kawasaki engine, two 16" pneumatic sealant filled tires, two heavy-duty swinging blades, and a convenient single-point cutting height adjustment with a cutting range from 3" – 7". The remote operator control console lets you safely engage and disengage from a distance. Heavy duty work requires Swisher's heavy duty Trailcutter U1L battery not included. Not for sale in California. Made in the USA.

Features:
  • 14.5 HP (603cc) Kawasaki 12V engine
  • 44" welded, 11-gauge steel tow- behind cutting deck with Rear discharge
  • Remote operator control console
  • Single-point height adjustment - 3" - 7" range
  • 2.5 Gallon fuel capacity
  • Universal articulating pin hitch adjusts left to right
  • Heavy duty stump jumper and two break away swinging blades cut most stems up to 3" in diameter
  • Two 16" pneumatic sealant filled tires
  • Steel bumpers
  • Standard lawn & garden battery not included
  • Made in the USA


Click Here for California CARB option.
PRICE
$5,319.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight420 lbs
Front Wheel Size16 in
Size44 in
Min Cutting Height3 in
Rear Wheel Size16 in
Max Cutting Height7 in
Deck Size44 in

Product Details

Number of Blades2
Batteries IncludedNo
Start TypeElectric
Mulching OptionNo
Manufacturers Part NumberRC14544CPKA
Engine/Motor TypeGas
BrandSwisher
TypeLawn Mower
Horsepower14.5 HP
Bagging OptionNo
Self PropelledNo
StyleRough-Cut Trailmower
Fuel Tank Capacity2.5 gal
Number of Batteries1
Recommended Oil TypeSAE 30
Fuel TypeUnleaded Gasoline
Engine Displacement603 cm³
Engine SeriesFS481V

Warranty

Warranty2(Residential)/1(Commercial)

Compliance & Certifications

California Emission CompliantNo