Bright Air Scent Gems Odor Eliminator, Cool and Clean, Blue, 10 oz., 6/Case
Write a Review
|
Questions & Answers (0)
Product Description
Transform your everyday odor problems into a pleasant fragrance experience. Stylish gel beads, infused with signature scents, effectively eliminate unwanted odors while providing effective, consistent, long-lasting freshness without batteries or plugs. Decorative container with removable front label looks great on display in offices and bathrooms, or any area that needs continuous fragrance. Freshens up to 45 days.
PRICE
$61.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 10 oz |
Product Details
| Style | Gel Beads |
| Type | Deodorizer |
| Scent | Cool & Clean |
| Size Type | 10 oz. |
| Package Quantity | 6 |
| Manufacturers Part Number | BRI 900228 |
| Brand | Bright Air |