Measuring Cup For Mr-100 Steam Cleaner - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
Measure precise amounts of liquid for MR-100 Steam Cleaner. Sold in pack quantities.
PRICE
$10.68 Sold in packages of 3 / $3.56 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Depth | 5 in |
| Height | 7 in |
Product Details
| Material | Plastic |
| Package Quantity | 3 |
| Description | Measuring Cup |
| Color | Clear |
| Manufacturers Part Number | CUP |
| Brand | Vapamore |