Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Goodway

Model # :WBB3114099

MPN #: GVC-1100

Goodway Commercial Vapor Steam Cleaner, 1650W, 115V, 60Hz

Product Description
✓ Quickly removes oils, grease, dirt, & bacteria
✓ Ideal for use in medical environments, restaurants, health clubs, schools, & more
✓ Easy-to-read digital interface

Step up to commercial steam cleaning power with the Goodway Commercial Vapor Steam Cleaner. Boasting a powerful 1,650-watt boiler that produces a torrent of 340°F dry steam at up to 105 psi, this unit quickly removes oils, grease, dirt, and bacteria on contact – without using any chemicals. It includes a variety of accessories to enhance its cleaning performance, including floor tools, wands, brushes, and more, allowing you to customize your cleaning experience.

Includes:
  • Steam gun, hose, & nozzle
  • Filler bottle
  • 1" circular nylon brush & circular bronze brush
  • 2.5" circular nylon brush, circular bronze brush, & circular pad holder
  • Drain tool attachment
  • A pair of extension tubes
  • Rectangular brush & pad
  • Triangular brush & pad
  • (3) Scrubbing pads
  • Squeegee
  • (5) Thermofiber towels
  • PRICE
    $2,119.00

    1
    1
    Ships in 2 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length16 in
    Width12 in
    Height10 in
    Weight14 lbs

    Product Details

    Wattage1650 W
    Voltage115 V
    Hertz60 Hz
    Amperage13.8 A
    BrandGoodway

    Warranty

    Warranty2 yr