BriskHeat® Heavy Duty Silicone Drum Heater For 15 Gallon Metal Drum, 50-425°F, 120V
Write a Review
|
Questions & Answers (0)
Product Description
This Heavy Duty Drum, Pail or Barrel Pail heater is designed with two extra-thick layers of 20 mil fiberglass reinforced silicone rubber for excellent strength, durability and flexibility. Prevents freezing, controls viscosity, or melts and maintains materials at elevated temperatures both indoors and outdoors. Patented 360° grounded, multi-stranded heating element meets NEC 427.23 and is uniformly placed to maximize heat distribution, and provides an extra-wide 4" coverage area. Moisture and chemical resistant heater includes an adjustable thermostat control (displays in °F and °C), spring and hook closure that can be expanded to 3", and a 6' L power cord. Dielectric strength of over 2000 volts and maximum exposure temperature on heating surface is 450°. 700 Watts, 5.83 Amps. Fits Steel Drums – 14" diameter. Adjustable thermostat operating range 50-425°F. 120V model has a standard 3-prong NEMA 5-15 plug.
PRICE
$269.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 44 in |
| Width | 4 in |
| Weight | 3 lbs |
| Cord Length | 6 ft |
Product Details
| Type | Adjustable Temperature Blanket Heater |
| Min Temperature | 50 °F |
| Color | Orange |
| Amperage | 5.83 A |
| Max Temperature | 425 °F |
| For Use With | 15 Gallon Metal Drums |
| Temperature Range | 50 - 425 °F |
| Wattage | 700 W |
| Voltage | 120 V |
| Watts High | 700 W |
| Material | Silicone |
| Plug Type | NEMA 5-15 |
| Manufacturers Part Number | DHCS11 |
| Brand | BriskHeat |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CE, RoHS Compliant, REACH |