Angled cut broom helps you get into tight corners with ease. Wide sweeping surface allows you to do more in less time. Flagged-tip bristles feature excellent anti-split properties. A protective skirt and secure anchor system keep bristles firmly in place for lasting use. An ideal, sturdy broom for sweeping concrete, tile, hardwood, vinyl and other hard floor surfaces.
Boardwalk® Poly Bristle Angler Broom, 53" , Yellow, 12/case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$179.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
| Width | 13 in |
| Diameter | 7/8 in |
Product Details
| Handle Material | Metal |
| Package Quantity | 12 |
| Color | Yellow |
| Manufacturers Part Number | UNS 932M |
| Brand | Unisan |
| Bristle Material | Plastic |