Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brother

Model # :WBB3789139

MPN #: BRTHLL5210DWT

Brother® Desktop Wireless Monochrome Laser Printer with Duplex Printing, 48 ppm

Product Description
HL-L5210DWT Business Monochrome Laser Printer is a great choice for busy offices and small workgroups that need cost-efficient printing, versatile paper handling, advanced security features and high-quality output. High-performance, reliable printer helps increase productivity with a fast print speed up to 48 ppm. Use Brother® Genuine TN920XXL Super High-Yield 11,000-Page Replacement Toner Cartridge (not included) to help minimize refill time. 250-sheet and 520-sheet input trays let you spend less time refilling. 100-sheet multipurpose tray is ideal to print on custom media or envelopes. Optional tray (not included) expands paper capacity to hold up to 1,390 total sheets. Automatic two-sided printing helps reduce paper waste. Triple Layer Security helps safeguard your network, keep devices secure and protect documents in transit. Printer is Energy Star® certified and Epeat® silver-rated. Connect with Gigabit Ethernet or dual-band wireless networking.

Features:
  • Fast printing for increased efficiency: High-quality output with a print speed up to 48ppm helps boost productivity and ensures fast, professional quality documents for busy offices.
  • Dual paper trays: Spend less time refilling paper trays with dual 250-sheet and 520-sheet capacity paper trays, as well as a 100-sheet capacity multipurpose tray for printing on custom media or envelopes. Total capacity is expandable up to 1,390 sheets with an optional tray.
  • Cost-efficient printing: Help reduce operating costs by using the Brother® Genuine TN920XXL super high-yield 11,000-page replacement toner cartridge. Includes a Brother® Genuine 3,000-page toner cartridge.
  • Flexible connectivity: Features built-in Gigabit Ethernet and dual band wireless networking to seamlessly set up and share on your wired or wireless network. Easily print from a wide variety of mobile devices.
  • Automatic two-sided printing: Help reduce paper costs with automatic duplex printing.
  • Designed for business: Reliable performance helps keep up with the demands of today's small to medium-sized businesses.
  • Advanced security features: Equipped with Triple Layer Security features to help safeguard your network, keep your devices secure, and protect documents in transit.
  • Eco-friendly features: ENERGY STAR® certified and EPEAT® Silver rated. Help save paper with default duplex printing. Eco Mode helps to reduce power consumption, while Toner Save Mode helps to reduce toner use.
  • Brother® Customer Support: 1-year limited warranty for peace of mind.
Includes:
  • Brother® HL-L5210DW, LT-6505 520-sheet capacity paper tray, TN920 Toner Cartridge (yields approx. 3,000 pages), DR920 Drum Unit (yields approx. 45,000 pages), AC Power Cord, Quick Setup Guide


PRICE
$849.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-11/16 in
Depth15-5/16 in
Height15-5/16 in
Sheet Size8-1/2" x 14"

Product Details

TypeLaser
Machine FunctionsPrint
ColorWhite
Max Printing Speed48 ppm
Duplex PrintingAutomatic
Package Quantity1
Manufacturers Part NumberBRTHLL5210DWT
Max Print Resolution1200 x 1200 dpi
Sheet Capacity870
Wireless PrintingYes
BrandBrother

Warranty

Warranty1 yr