This HP LaserJet Printer with JetIntelligence combines exceptional performance and energy efficiency with professional quality documents right when you need them; all while protecting your network from attacks with the industry's deepest security. Produce sharp text, bold blacks, and crisp graphics with precision black toner. This printer uses exceptionally low amounts of energy thanks to its innovative design and toner technology. With HP Sure Start, each printer regularly checks its operating code and repairs itself from attempted hacks.
HP® LaserJet Enterprise M607n Wireless Laser Printer
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,609.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Depth | 40-8/9 in |
| Height | 17-4/5 in |
| Weight | 60.1 lbs |
| Sheet Size | 8 1/2" x 14" |
| Paper Size | Manual Feed |
Product Details
| Machine Functions | |
| Duplex Printing | Manual |
| Manufacturers Part Number | K0Q14A#BGJ |
| Sheet Capacity | 650 |
| Brand | HP |
| Type | Laser |
| Color | White |
| Processor | 1.2 GHz |
| B&W Or Color Output | Black |
| LCD Display | Yes |
| First Page Out | 5.3 sec |
| Max Printing Speed | 55 ppm |
| Package Quantity | 1 |
| Description | LaserJet Enterprise M607n Wireless Laser Printer |
| Max Print Resolution | 1200 x 1200 dpi |
| Max Memory | 1.5 GB |
| Monthly Duty Cycles | 250000 |
| Standard Memory | 512 MB |
| Connector/Port/Interface | Ethernet; USB |
| Network Types | 10/100/1000Base-T Ethernet |
| Wireless Printing | Yes |
Warranty
| Warranty | 1 yr |