Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
HP

Model # :WBB3151360

MPN #: 1W2Y9A#B1H

HP Envy Inspire 7255E All-In-One Printer

Product Description
Work, learn and create with the printer that prints everything so you can tackle anything-from high-quality photos to office documents. Print photos that look as vibrant and real as they do on your screen with true-to-phone quality prints. Print photos in both traditional and modern photo sizes like square and panoramic. Power your creativity with custom photo features through the HP Smart app. Save time and paper when printing everyday and business documents with automatic two-sided printing.

Features:
  • Print, copy, scan, photo, built-in photo tray, wireless
  • Home and work documents, creative projects, advanced photo features
  • Get perfectly formatted prints with HP AI
  • Dynamic security enabled printer
CLEARANCE PRICE
$209.95

was $319.95
Save $110.00 (34%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-1/8 in
Depth15-1/16 in
Height7-1/2 in
Weight15-1/4 lbs
Sheet Size8-1/2" x 11"
Paper SizeLetter, Executive, Statement, 4x6, 5x7, 8x10, 4x12, #10 Envelope, A2 Envelope

Product Details

Machine FunctionsPrint, Copy, Scan
Duplex PrintingAutomatic
Manufacturers Part Number1W2Y9A#B1H
Sheet Capacity140
BrandHP
TypeAll-in-One Printer
ColorWhite
Processor800 MHz
B&W Or Color OutputColor
LCD DisplayYes
First Page Out16 seconds
Max Printing SpeedBlack: 22 ppm; Color: 20 ppm
Operating System CompatibilityWindows 7, 10, 11, macOS 10.14+, macOS Ventura, Sonoma, Sequoia, Chrome OS
Max Print ResolutionBlack: 1200 x 1200 rendered dpi; Color: 4800 x 1200 optimized dpi
Max Memory256 MB DDR3
Monthly Duty Cycles1000
Standard Memory256 MB DDR3
Connector/Port/InterfaceUSB 2.0, Wi-Fi 802.11a/b/g/n/ac
Network TypesWireless LAN
Wireless PrintingYes