Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brother

Model # :WBB3789140

MPN #: BRTHLL6210DWT

Brother® Desktop Wireless Monochrome Laser Printer with Duplex Printing, 50 ppm

Product Description
HL-L6210DWT Business Monochrome Laser Printer is a great choice for busy offices and workgroups with higher print volumes that need fast, high-quality output; cost-effective printing; large paper capacity; and advanced security features. It helps increase productivity with fast print speeds up to 50 ppm. Use Brother® Genuine Ultra High-Yield Replacement Toner Cartridge (not included) for optimal cost efficiency. Reduce paper refills with dual, 520-sheet paper trays that offer a large paper capacity. Expand your paper capacity even further using optional paper trays (not included) to grow with your business. Triple-layer security helps limit access to documents and the device while protecting against network intrusions. Flexible connectivity includes built-in Gigabit Ethernet and dual-band wireless networking. Meet mobile workforce demands by conveniently connecting with your mobile device.

Features:
  • Dual paper trays-Spend less time refilling paper trays with dual 520-sheet capacity paper trays, as well as a 100-sheet capacity multipurpose tray for printing on custom media or envelopes. Total capacity is expandable up to 1,660 sheets with an optional tray.
  • Low-cost printing-Help reduce operating costs by using the Brother® Genuine TN920UXXL ultra high-yield replacement toner cartridge for 18,000 pages. Includes a Brother® Genuine 3,000-page toner cartridge.
  • Flexible connectivity options-Features built‐in Gigabit Ethernet and dual band wireless networking to seamlessly set up and share on your wired or wireless network. Easily print from a wide variety of mobile devices.
  • Automatic two-sided printing-Help reduce paper costs with automatic duplex printing.
  • Designed for business-Reliable performance helps keep up with the demands of busy offices and workgroups with higher print volumes.
  • Advanced security features-Triple Layer Security features help to safeguard your network, keep your devices secure, and protect documents in transit to and from print devices.
  • Eco-friendly features-ENERGY STAR® certified and EPEAT® Silver rated. Help save paper with default duplex printing. Eco Mode helps to reduce power consumption, while Toner Save Mode helps to reduce toner use.


PRICE
$889.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-11/16 in
Depth15-5/16 in
Height16-5/8 in
Sheet Size8-1/2" x 14"

Product Details

TypeLaser
Machine FunctionsPrint
ColorWhite
Max Printing Speed50 ppm
Duplex PrintingAutomatic
Package Quantity1
Manufacturers Part NumberBRTHLL6210DWT
Max Print Resolution1200 x 1200 dpi class
Sheet Capacity1040
Wireless PrintingYes
BrandBrother

Warranty

Warranty1 yr