Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brother

Model # :WBB3789136

MPN #: BRTHLL5210DW

Brother® Desktop Wireless Monochrome Laser Printer with Duplex Printing, 48 ppm

Product Description
HL-L5210DW Business Monochrome Laser Printer is a great choice for busy offices and small workgroups that need cost-efficient printing, versatile paper handling, advanced security features and high-quality output. High-performance, reliable printer helps increase productivity with a fast print speed up to 48 ppm. Use Brother® Genuine TN920XXL Super High-Yield 11,000-Page Replacement Toner Cartridge (not included) to help minimize refill time. 250-sheet input tray adjusts for letter/legal-size paper. 100-sheet multipurpose tray is ideal to print on custom media or envelopes. Optional trays (not included) expand paper capacity to hold up to 1,390 total sheets. Automatic two-sided printing helps reduce paper waste. Triple Layer Security helps safeguard your network, keep devices secure and protect documents in transit. Printer is Energy Star certified and EPEAT silver-rated and features Eco Mode to reduce power consumption. Connect with Gigabit Ethernet or dual-band wireless.

Features:
  • Flexible connectivity-Features built-in Gigabit Ethernet and dual band wireless networking to seamlessly set up and share on your wired or wireless network. Easily print from a wide variety of mobile devices.
  • Automatic two-sided printing-Help reduce paper costs with automatic duplex printing
  • Designed for business-Reliable performance helps keep up with the demands of today's small to medium-sized businesses.
  • Advanced security features-Triple Layer Security features help to safeguard your network, keep your devices secure, and protect documents in transit to and from print devices.
  • Eco-friendly features-ENERGY STAR® certified and EPEAT® Silver rated. Help save paper with default duplex printing. Eco Mode helps to reduce power consumption, while Toner Save Mode helps to reduce toner use.


PRICE
$589.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-11/16 in
Depth15-5/16 in
Height10-1/8 in
Sheet Size8-1/2" x 14"

Product Details

TypeLaser
Machine FunctionsPrint
ColorWhite
Max Printing Speed48 ppm
Duplex PrintingAutomatic
Package Quantity1
Manufacturers Part NumberBRTHLL5210DW
Max Print Resolution1200 x 1200 dpi
Sheet Capacity250
Wireless PrintingYes
BrandBrother

Warranty

Warranty1 yr