Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Brother

Model # :WBB3789127

MPN #: BRTHLL5210DN

Brother® Desktop Wired Monochrome Laser Printer with Duplex Printing, 48 ppm

Product Description
HL-L5210DN Business Monochrome Laser Printer is a great choice for busy offices and small workgroups that need cost-efficient printing, versatile paper handling, advanced security features and high-quality output. High-performance, reliable printer helps increase productivity with a fast print speed up to 48 ppm. Use Brother® Genuine TN920XXL Super High-Yield 11,000-Page Replacement Toner Cartridge (not included) to help minimize refill time. 250-sheet input tray adjusts for letter/legal-size paper. 100-sheet multipurpose tray is ideal to print on custom media or envelopes. Optional trays (not included) expand paper capacity to hold up to 1,390 total sheets. Automatic two-sided printing helps reduce paper waste. Triple Layer Security helps safeguard your network, keep devices secure and protect documents in transit. Printer is Energy Star certified and EPEAT silver-rated and features Eco Mode to reduce power consumption. Connect with Gigabit Ethernet

Features:
  • Fast printing for increased efficiency-High‐quality output with a print speed of up to 48ppm helps boost productivity and ensures fast, professional quality documents for busy offices
  • Expandable paper capacity-250‐sheet capacity paper tray is adjustable for letter or legal-sized paper and 100‐sheet capacity multipurpose tray is ideal for printing on custom media or envelopes4. Total capacity is expandable up to 1,390 sheets with optional trays.
  • Built‐in networking-Features a Gigabit Ethernet interface to seamlessly set up and share with multiple users on your wired network and print from a wide variety of mobile devices.
  • Automatic two‐sided printing-Help reduce paper costs with automatic duplex printing.
  • Designed for business-Reliable performance helps keep up with the demands of today's small to medium‐sized businesses.


PRICE
$589.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-11/16 in
Depth15-5/16 in
Height10-1/8 in
Sheet Size8-1/2" x 14"

Product Details

TypeLaser
Machine FunctionsPrint
ColorWhite
Max Printing Speed48 ppm
Duplex PrintingAutomatic
Package Quantity1
Manufacturers Part NumberBRTHLL5210DN
Max Print Resolution1200 x 1200 dpi
Sheet Capacity350
Wireless PrintingNo
BrandBrother

Warranty

Warranty1 yr