Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Makita

Model # :WBB3175684

MPN #: GT400M1D1

Makita® Brushless Cordless 4-Tool Combo Kit, Circular Saw, 40V XGT 2.5Ah/4Ah Li-Ion Batteries

Product Description
The 40V max XGT® brushless cordless 4-Pc. Combo Kit (GT400M1D1) offers the products needed for demanding drilling, driving, and cutting applications.

The tools in this combo kit are engineered to outlast with Extreme Protection Technology (XPT™) to provide increased dust and water resistance in harsh jobsite conditions. Reinforced gear housing provides additional durability on the job site.

XGT® is a system of equipment, tools, batteries and chargers utilizing 40V max lithium-ion batteries. XGT® is engineered to deliver high power to take on high-demand applications, allowing users to completely transition to a cordless job site. XGT® is equipped with advanced brushless motor engineering, intelligent digital communication, and superior durability features to outpower, outsmart and outlast the rest.

Features:
  • Hammer Drill : Makita® built brushless motor delivers 1,250 in.lbs. of Max Torque. It offers two speed settings (0-650 and 0-2,600 RPM and 0-9,750 and 0-39,000 BPM)
  • Impact Driver : Makita® built brushless motor delivers 1,950 in.lbs. of Max Torque. It has 4 speed settings (0-1,100/ 0-2,100/ 0-3,200/ 0-3,700 RPM & 0-1,100/ 0-2,600/ 0-3,600/ 0-4,400 IPM
  • Circular saw : 7-1/4" Circular Saw Makita® built brushless motor delivers 6,000 RPM for faster cutting and ripping performance. It has a large cutting capacity of 2-5/8" at 90-degrees and will cut 3X dimensional lumber material in a single pass.
  • Flashlight : High-luminance 4 L.E.D. flashlight provides 160 lumens. It delivers up to 55 hours of continuous illumination on a single charge (when using the 40V max XGT® 4.0Ah battery)
  • The digital communication within XGT® optimizes performance to provide up to 2X longer sustained power under heavy-load applications
  • The digital communication within XGT® actively monitors and protects against overload, over-discharge and overheating
  • XGT® Tools and Batteries are designed with a multi-layer contact interface for more constant power delivery to take on high-current demands
  • XGT® Batteries feature rigid rails with impact-resistant construction to secure the battery to the tool during high-demand applications
  • 40V max XGT® 2.5Ah Battery reaches a full charge in 28 minutes or less
  • 40V max XGT® 4.0Ah battery reaches a full charge in only 45 minutes
  • The XGT® Rapid Charger with dual-fan design circulates air through the battery to cool the battery and circuit board quickly for faster charging
  • The XGT® Rapid Charger's digital display indicates battery charge level (-80%, +80%, 100%)
  • The XGT® Rapid Charger's built-in chip thoroughly communicates during the charging process to control current, voltage, and temperature for more efficient charging
  • Compatible with Makita® 40V max XGT® Lithium-Ion batteries
  • Only use genuine Makita® batteries and Chargers
  • 3-year limited warranty on tool, battery and charger
Includes :
  • 40V max XGT® Brushless 1/2" Hammer Driver-Drill (GPH01Z)
  • 40V max XGT® Brushless 4-Speed Impact Driver (GDT01Z)
  • 40V max XGT® Brushless 7-1/4" Circular Saw, AWS® Capable (GSH01Z)
  • 40V max XGT® Cordless L.E.D. Flashlight (ML001G)
  • 40V max XGT® 2.5Ah Battery (BL4025)
  • 40V max XGT® 4.0Ah Battery (BL4040)
  • 40V max XGT® Rapid Optimum Charger (DC40RA)
  • Tool Bag


PRICE
$925.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Battery TypeLithium-Ion
StyleKit
TypeCombo Kit
Number of Batteries2
Voltage40 V
IncludesHammer Drill, Impact Driver, Circular Saw, LED Flashlight, (2) Batteries, Bag
Description4-Tool Combo Kit
ColorMulti-colored
Manufacturers Part NumberGT400M1D1
Number of Tools in Kit4
Number of Tools4
BrandMakita