Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PRORUN

Model # :WBB3192647

MPN #: PLM16021

PRORUN® Brushless Push Lawn Mower with 2.5 Ah Battery & Charger, 21" Steel Deck, 60V

Product Description
The PRORUN® PLM16021 60V Push Lawn Mower delivers gas-like power, without the hassle of gas, belts, oil or maintenance. Ideal for any size lawn, this mower is powered by a high-efficiency brushless motor and features a dual-battery powerhead with auto switchover that offers 60 to 120 minutes of total runtime. 3-in-1 capability for mulching, side discharge and quick-connect rear bagging system. Loaded with premium innovations such as intelligent load sensing technology to increase torque in high overgrowth and a 12-gauge stamped 21-in. steel deck developed to keep clippings suspended longer, cutting them over and over, creating a finer mulch and a cleaner lawn.

Dual trigger speed control levers allow for easy operation with either hand, dedicated rear wheel drive motor, and an adjustable cruise control function allows you to choose your pace of cut. Choose from seven cutting heights with one motion with a single point cut height adjustment. Premium ergonomic handle collapses with the touch of a button for quick and easy, compact vertical storage. High-intensity LED headlights provides the perfect solution for mowing in the cooler evening hours. Designed and engineered to deliver the convenience, extended life, and low maintenance of cordless with the confidence of gas-like power.

Features:
  • 60V Power: Hyper-efficient brushless motor delivers commercial-grade torque and lifespan
  • Runtime: Provides up to 50 minutes with included 2.5 Ah battery
  • Max Torque: Delivers max torque equivalent 150cc gas mower
  • Speed Control: Adjustable speed, cruise control, and large 8-in. x 10-in. tread wheels seamlessly tackle any terrain
  • Cut Quality: 21-in. 3-in-1 mower delivers superior mulching, easy-to-use bagging, and side discharge
  • Dual Battery Ports: Intelligent auto switchover seamlessly shifts between two batteries for extended cutting time (additional battery sold separately)
  • Adjustable Cutting Height: Single lever offers seven cutting heights from 1.4 to 3.8-in. to efficiently manicure any lawn
  • teel Deck: Premium 21-in. 12-gauge steel cutting deck delivers professional grade durability
  • Easy Storage: Handle folds with the touch of a button and includes shutoff switch for safe and compact storage
  • Warranty: Backed by PRORUN® Limited Tool & Battery Warranty (3-Year Residential, 2-Year Commercial)
  • Contents: PLM16021 Mower, PB16025 Battery, PC16026 Charger


PRICE
$475.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight58.4 lbs
Front Wheel Size8 in
Min Cutting Height1-3/8 in
Rear Wheel Size10 in
Max Cutting Height21 in
Deck Size21 in

Product Details

Max Run Time50 min
Corded/CordlessCordless
Number of Blades1
KitYes
Batteries IncludedYes
Start TypePush Button
Mulching OptionYes
Manufacturers Part NumberPLM16021
Battery Amp Hours2.5 Ah
Front or Rear Wheel DriveRear
Engine/Motor TypeElectric (Battery)
BrandPRORUN
TypeLawn Mower
Bagging OptionYes
Self PropelledNo
Battery SystemPRORUN
StylePush Mower
Number of Batteries1
Voltage60 V
Deck Positions7
Engine Displacement150 cm³
Charger IncludedYes

Warranty

Warranty3 Years Residential, 2 Years Commercial yr

Compliance & Certifications

California Emission CompliantYes