Senix 20" 144cc 4-Cycle Gas Push Lawn Mower, 5 Positions
Write a Review
|
Questions & Answers (0)
Product Description
Get the job done right with the Senix 20-Inch Gas Push Lawn Mower-your go-to choice for power, performance, and durability. Powered by a robust 144cc 4-cycle Senix engine, this mower delivers consistent start-up and long-lasting power without the hassle of mixing fuel and oil. Its 20-inch true cutting width helps you cover more ground quickly, while the 5-position height adjustment lets you adapt to different lawn conditions with ease. Designed for convenience, this side-discharge mower also comes equipped with a durable steel blade with true 20-inch cutting width. The durable 14-gauge steel deck stands up to tough use, and the foldable handle makes storage a breeze. Outfitted with PVC composite-blend wheels, the mower provides added traction for smooth maneuverability across varied terrain.
PRICE
$259.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 43.4 lbs |
| Front Wheel Size | 7 in |
| Max Cutting Height | 3-3/4 in |
| Min Cutting Height | 1-1/4 in |
| Rear Wheel Size | 7 in |
| Deck Size | 20 in |
Product Details
| Type | Push Gas Lawn Mower |
| Number of Blades | 1 |
| Start Type | Recoil |
| Self Propelled | No |
| Style | Push |
| Mulching Option | No |
| Manufacturers Part Number | LSPG-L5 |
| Engine Displacement | 144 cm³ |
| Engine/Motor Type | Gas |
| Brand | Senix |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| California Emission Compliant | Yes |