Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Makita

Model # :WBB3177215

MPN #: DRC300PT

Makita Brushless Smart Robotic HEPA Vacuum Kit w/ 18V X2 LXT Li-Ion Batteries, 8-7/8" Cleaning Width

Product Description
The 18V X2 LXT® Brushless Cordless Smart Robotic HEPA Filter Vacuum is a cordless solution that automatically cleans large flooring spaces in commercial environments. The DRC300 features an efficient brushless motor engineered for extended run time and longer tool life. It is versatile and sophisticated to clean large spaces more efficiently.

Features:
  • Innovative LiDAR sensor technology and front camera sensor help to map and save up to 5 rooms totaling over 100,000 square feet
  • Connects to a smart phone (with dedicated app installed) for smart cleaning
  • Obstacle detection with six ultrasonic sensors, one bumper sensor, and one LiDAR sensor (2D)
  • Operates using (1) 18V LXT® battery with the option to insert (1) additional battery for extended run time
  • Cleans approximately 5,380 square feet of hard floor surfaces using two 18V LXT® 5.0Ah batteries BL1850B
  • Automatic Homing Function enables the vacuum to return to its original cleaning position once cleaning is completed or the battery charge is low
  • Up to 200 minutes of continuous operation using two 18V LXT® 5.0Ah batteries
  • Two navigation options; "Mapping Pattern Navigation" for more efficient cleaning in less than half the time and "Free mode" for immediate cleaning without room registry
  • Three stage cleaning system utilizes side brushes, main brush and vacuum suction to ensure complete cleaning performance
  • Cleaning components are removable and fully washable for ease of maintenance
  • HEPA filtration system is designed to capture micro dust particulates
  • Easily accessible large 3.1 quart (.79 gallon) dust box ensures ample capacity for commercial applications
  • Side brushes are designed to help capture debris alongside walls, corners and obstacles
  • Two cleaning mode options; "Main Brush Only" for large debris or "Main Brush plus Vacuum" for large debris and small particles
  • Main brush and two side brushes combine to provide a wide cleaning path of over 18"
  • Remote control provides wireless capability to set most operating functions including location beacon
  • Motor chamber is constructed of quality sound-absorbing materials for a low 62 dB(A) operating sound level
  • Up to 100 programmable boundary lines per mapped room prevents the vacuum from traveling into restricted zones
  • Efficient brushless motor is electronically controlled to optimize battery energy use for up to 50% longer run time per charge
  • The brushless motor eliminates carbon brushes, enabling the motor to run cooler and more efficiently for longer life
  • Ergonomically positioned carrying handle for increased comfort
  • Dual L.E.D. battery indicators show charge level for each 18V LXT® Lithium-Ion battery
  • Equipped with Star Protection Computer Controls™ to protect against overloading, over-discharging and over-heating
  • Compatible with Makita® 18V Lithium-Ion batteries with a Star symbol
  • 3-year limited warranty on tool, battery and charger
  • Only use genuine Makita® batteries and chargers
Includes:
  • 18V X2 LXT® Brushless Cordless Robotic HEPA Filter Vacuum, Tool Only (DRC300Z)
  • 18V LXT® Lithium-Ion 5.0Ah Battery (BL1850B)
  • 18V LXT® Lithium-Ion Dual Port Charger (DC18RD)
  • Soft Brush Roller (191P20-2)
  • Main Brush Cover, DCR300 (191P24-4)
  • HEPA Filter, DRC300 (191P31-7)
  • Side Brush Assembly, 2/pk, DRC300 (191P28-6)
  • Wireless Remote Control (620B53-1)


PRICE
$4,469.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19-3/4 in
Depth19-3/4 in
Height8 in
Weight23.4 lbs
Cleaning Width8-7/8 in

Product Details

TypeVacuum W/ Battery & Dual Port Charger
ColorMulti-colored
Motor AmpsTwo 5.0 Ah Batteries A
Cleaning Capacity2,112 ft²/hr
Capacity3
Voltage18 V
MaterialPlastic
DescriptionX2 LXT® Lithium-Ion Brushless Cordless Robotic Vacuum Kit
Manufacturers Part NumberDRC300PT
Battery Run Time3.3 hr
Decibels62 dB
BrandMakita