Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB261930

Global Industrial™ HEPA Backpack Vacuum w/ 8-Piece Tool Kit, 1-1/2 Gallon Capacity

Product Description
✓ Powerful, innovative, and quiet at 63 dB
✓ Includes a micro filter cloth bag and two HEPA filter bags
✓ 50' cord length eliminates the need for an extension cord

Simplify your cleanup process with the Global Industrial™ HEPA Backpack Vacuum. Ideal for most commercial and industrial settings, this vacuum allows for constant airflow while directing exhaust away from the operator. Weighing only 9.5 lbs., it rests comfortably on the user's shoulders and features adjustable straps with added cushions, a waist belt, and a built-in heat sensor for added safety. This versatile unit has an 8-piece tool kit that includes (2) aluminum S-wands, an all-bristle floor tool with bumper, a 1-1/2" horsehair dust brush, a 14" long crevice tool, an all-purpose cleaning tool with brush, an upholstery tool with slide-on brush, & a paddle tool. Limited 1-Year Warranty.

  • 115" static lift suction power
  • Built-in fingertip control right at your hip
  • Crush-proof hose with dual swivel cuff that stretches from 4' to 7'
  • Innovative switchbox design
  • ETL-listed & Green Label Certified
  • PRICE
    $389.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width9-1/2 in
    Depth9-1/2 in
    Height23 in
    Weight10 lbs
    Water Lift115 in
    Cord Length50'
    Hose Length4' to 7' Ft.

    Product Details

    CFM143 CFM
    ColorBlue
    Amperage12.0 A
    Hertz60 Hz
    Filter TypeHEPA
    Capacity1-1/2 gal
    Wattage1500 W
    Voltage120 V
    MaterialPlastic
    Manufacturers Part Number261930
    Decibels63 dB
    BrandGlobal Industrial

    Compliance & Certifications

    CertificationsETL, cETL