Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Yellow Jacket

Model # :WBB735722

MPN #: 46013

Yellow Jacket® BRUTE II Manifold With 60" Ball Valve RYB and 3/8" x 45° 46013

Product Description
Yellow Jacket® BRUTE II Manifold With 60" Ball Valve RYB and 3/8" x 45° 46013

The BRUTE II™ 4-Valve Test and Charging Manifold provides the flow that's proven faster than any conventional manifold. The aluminum alloy body is forged for strength and reliability with 3/8" bores through the body to speed the job.

Features:
  • Fourth hose enables connection to hi-/lo-sides, refrigerant tank and recovery unit or vacuum pump for diagnostics, evacuation and charging without switching hoses
  • 1/4" hi-/lo-sides with 3/8" vacuum port for regular jobs
  • Front access for easy field recalibration
  • Double "O" ring piston for reliability and long service life
  • Exclusive 100-mesh filter in-line on all flare fittings helps keep out particulate material and extend the life of the seat
  • Contoured easy-grip handles for positive control; color-coded for ready identification
  • Sight glass to easily view refrigerant movement and condition during charging and recovery
  • Heavy duty hook won't pull out
  • Made in the USA


PRICE
$539.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Hose Length60 in

Product Details

TypeRed / Blue
MaterialAluminum Alloy
Package Quantity1
DescriptionManifold With 60" Plus II™ Compact Ball Valve RYB and 3/8" X 45°
Manufacturers Part Number46013
RefrigerantsR-22 / R-404A / R-410A
BrandYellow Jacket