Yellow Jacket® Series 41 Manifold - R-22, R-404A, and R-410A
Forged body is solid brass for durability. Full porting maximizes capacity. Metal valve handles are full size for easy operation. Hose anchors are forged into back of body at 45°. Easy-to-read 2-1/2" (63.5 mm) steel case gauges with 3-2-3% accuracy.
Series 41 Manifold - R-22, R-404A, and R-410A
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$125.95
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Width | 8-1/2 in |
| Height | 2-1/2 in |
Product Details
| Material | Brass |
| Description | Manifold Only |
| Manufacturers Part Number | 42001 |
| Refrigerants | R-22 / 404A / 410A |
| Accuracy | 1 Percent °F |
| Brand | Yellow Jacket |