Contemporary design adds flair to any environment. Padded seat and back for comfort. Arms promote relaxed sitting. Steel frame provides extreme strength. Includes both casters and glides to fit your specific office needs.
HON® VL616 Stacking Guest Chair with Arms, Fabric Upholstery, Charcoal/Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$205.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-1/4 in |
| Depth | 21 in |
| Height | 32-3/4 in |
| Weight Capacity | 250 lbs |
| Weight | 16 lbs |
| Seat Width | 19 in |
| Seat Depth | 18 in |
| Seat Height | 19 in |
| Base | 4 Legged |
| Back Width | 18-1/2 in |
| Back Height | 14-3/4 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Arm Type | Armless |
| Manufacturers Part Number | BSXVL616VA19 |
| Brand | HON |
| Type | Guest/ Side Chair |
| Series | basyx by HON |
| Casters | No |
| Number of Seats | 1 |
| Seat Color Family | Gray |
| Description | Guest Chair |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Fabric |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| CAL 117 Certified | Yes |