Powr-Flite® Floor Burnisher 1.5 HP 20" Pad 1600 Rpm Pad Speed - NM1600
Write a Review
|
Questions & Answers (0)
Product Description
FLOOR BURNISHER
1600 RPM with 15 lbs. Pad Pressure
Durable rotationally molded one-piece housing absorbs vibration for easy operator control. 1.5 HP motor with 20" diameter flexible pad drive. One-piece all metal handle. Tube and trigger assembly stands up to hard, rigorous cleaning jobs. Includes a safety lock-out on handle with easy access thumb action. Full pad-to-floor contact for high gloss, wet look shine. 75'L power cord.
1600 RPM with 15 lbs. Pad Pressure
Durable rotationally molded one-piece housing absorbs vibration for easy operator control. 1.5 HP motor with 20" diameter flexible pad drive. One-piece all metal handle. Tube and trigger assembly stands up to hard, rigorous cleaning jobs. Includes a safety lock-out on handle with easy access thumb action. Full pad-to-floor contact for high gloss, wet look shine. 75'L power cord.
PRICE
$2,139.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 89 lbs |
| Cord Length | 75 |
| Pad Pressure | 15 lbs |
| Cleaning Width | 20 in |
Product Details
| Assembly Required | No |
| Type | High Speed |
| Horsepower | 1.5 HP |
| Material | Plastic |
| Description | Floor Burnisher |
| Manufacturers Part Number | NM1600 |
| Brush Motor RPM | 1600 rpm |
| Brand | Powr-Flite |