Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elkay

Model # :WBB384160

MPN #: LK142

Elkay Replacement Push-Button Bubbler, Lead Free Lk142

Product Description
Ideal for medical facilities, schools and universities, office buildings, airports, shopping malls, sports arenas and other high-traffic venues, for both indoor and outdoor installations.

Features:

  • Push-button valve bubbler designed so that water never comes in contact with lead-containing materials.
  • Built-in adjustable water volume control which regulates flow from 20 psi to 105 psi.
  • Heavy chrome-plated body with a 3/8" (10 mm) NPT connection.
  • Requires one 1-1/2" (38 mm) or 1-1/4" (32 mm) faucet hole.
PRICE
$149.95

1
1
Available on or around 10/18/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height3-1/2 in

Product Details

Manufacturers Part NumberLK142
TypeBubbler
FinishHeavy Chrome Plate
ColorSilver
BrandElkay