Includes:
- A pump
- 2" NPT bung bushing (100-84538)
- Fits original 55-gallon bung openings drums, volume union elbow (100-241584)
- Air coupler (100-815)
- Air nipple (100-11659)
- Lubricant connecting hose (100-73060)
- Air hose (100-72060)
- Drum not included
Weights & Dimensions
| Length | 30-1/4 in |
| Width | 19 in |
| Height | 15 in |
| Weight | 32.6 lbs |
| Hose Length | 5 Feet ft |
Product Details
| Capacity | 55 gal |
| Material | Plastic, Rubber, Steel |
| Description | Pump |
| Color | White |
| Manufacturers Part Number | 2424 |
| Brand | Lincoln Lubrication |
Warranty
| Warranty | 3 yr |