Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Suspend-It® Drop Ceiling Grid Installation Kit 8865, 400 Sq. Ft.
See all 10 items in product family

Suspend-It® Drop Ceiling Grid Installation Kit 8865, 400 Sq. Ft.

Item #: WBB1105295

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 15.50
Product Information
Customer Review
Product Q&A
Accessories
Suspend-It® Drop Ceiling Grid Installation Kit 8865, 400 Sq. Ft.

The Suspend-It® Drop Ceiling Installation Kit contains tools and hardware necessary to install a ceiling grip for a 20 ft. x 20 ft. room. This value pack is ideal for installing up to 400 sq. ft. ceiling grid. Includes screw drill adapter, leveling line, and all common hardware, as well as complete instructions to install a suspended ceiling grid. Ideal for residential installation.

Features

  • Contains over 40 pieces of hardware and instructions for installing a drop ceiling grid
  • Designed to provide all hardware necessary to install a complete drop ceiling grid
  • Complete package covers a 20 ft. x 20 ft. ceiling grid area, up to 400 sq. ft.
  • Includes: 1 Eye Lag Screw Drill Adapter, 2 Grid Clamps, 64 ft. of 18-gauge Hanger Wire, 16 Eye Lag Screws for wood joists, 20 Fastening Rivets, 50 ft. Leveling Line and Complete Instructions

Product Specifications

    • BRANDSuspend-It®
    • DESCRIPTIONDrop Ceiling Grid Installation Kit
    • MANUFACTURERS PART NUMBER8865
    • CASE12
    • COVERAGE (SQ. FT)400

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!