Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sakrete® Concrete/Mortar Dissolver, 5 Gallon Pail - 65510208

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Sakrete® Concrete/Mortar Dissolver, 5 Gallon Pail - 65510208

Item #: WBB650982

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 329.95
Product Information
Customer Review
Product Q&A
Accessories
Sakrete® Concrete Mortar Dissolver is a safe, environmentally-friendly liquid alternative to aggressive acid concrete removers. Concrete Mortar Dissolver can be used to remove cured cement, concrete, mortar or stucco from most surfaces. 5 gallon pail. Coverage depends on thickness of application.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSAKRETE
    • SIZE5 Gal. Pail
    • COVERAGE--
    • DESCRIPTIONConcrete/Mortar Dissolver
    • PACKAGE QTY1 Pail/Case

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!