Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sakrete® High Strength Concrete Mix, 40 Lb. Bag - 65201030 - Pkg Qty 80

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Sakrete® High Strength Concrete Mix, 40 Lb. Bag - 65201030 - Pkg Qty 80

Item #: WBB650950

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.55 each

Sold in packages of 80

Price: $364.00
Product Information
Customer Review
Product Q&A
Accessories
A quality mixture of sand, coarse aggregate and cementitious materials. For repair and building jobs where concrete thickness exceeds 2 inches (50 mm). Ideal for pouring footings, setting posts and poles, and building walkways, driveways, patios and steps. When used as directed, SAKRETE High Strength Concrete Mix meets or exceeds the strength specifications in ASTM C 387. 40 lb. bag. Coverage depends on thickness of application.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSAKRETE
    • SIZE40 lb. Bag
    • COVERAGE.30 cu. ft.
    • DESCRIPTIONConcrete Mix
    • TYPEHigh Strength
    • PACKAGE QTY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!