Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sakrete® Top N' Bond Concrete Patcher, 40 Lb. Bag - 60201130 - Pkg Qty 40

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Sakrete® Top N' Bond Concrete Patcher, 40 Lb. Bag - 60201130 - Pkg Qty 40

Item #: WBB650916

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$22.75 each

Sold in packages of 40

Price: $910.00
Product Information
Customer Review
Product Q&A
Accessories
Sakrete® Top N' Bond Concrete Patcher, 40 Lb. Bag - 60201130

A polymer modified sand cement repair mortar requiring only the addition of clean water. For resurfacing, patching and general repairs to concrete walks, walls, driveways, patios and masonry. Can be used for applications from 1/2 inch (13 mm) down to a featheredge or as a brush coat. 40 lb. bag. Coverage depends on thickness of application.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSAKRETE
    • SIZE40 lb. Bag
    • COVERAGE18 sq. ft.
    • DESCRIPTIONTop n' Bond Concrete Resurfacer
    • PACKAGE QTY1 Bag/Case

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!